| Component Material | Yellow Plastic Cap |
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 3/8 in |
| Pressure Rating | 350 PSI |
| Female Thread Size | 9/16-18 |
| Pipe Thread | 45° SAE / 37° JIC |
| Female Thread | UNF |
| Hex Size | 11/16 in |
| Length | 1.75 in |
| Material | 303 Stainless Steel |
| Weight | 0.065 LB |

