Dixon Valve & Coupling
2881217C
Female 37° Brass 3/4 in JIC Swivel x Push-on Hose Barb
Item #113340011
-
Prop 65
- Brass Material
- 3/4 in Hose Inner Diameter
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| Pressure @ Temp. | 350 psi @ 72 °F |
| Length | 2.67 in |
| Component Material | Yellow Plastic Cap |
| Female Thread Size | 1 1/16-12 |
| Pressure Rating | 350 PSI |
| Pipe Thread | 45° SAE / 37° JIC |
| Thread Type | Female 37° JIC |
| Female Thread | UNF |
| Hex Size | 1 1/4 in |
| Fitting Description | Female SAE/JIC Swivel Push-On End |
| Temperature Range [Min] | -40 °F |
| Hose Size | 3/4 in |
| Thread Size | 1 1/16 |
| End Type | Hose Barb x Female |
| Shape | Straight |
| Material | Brass |
| Tube O.D. | 3/4 in |
| Weight | 0.259 LB |
-
Prop 65

