| Female Thread Size | 1 1/16-12 |
| Component Material | Yellow Plastic Cap |
| Hex Size | 1 1/4 in |
| Female Thread | UNF |
| End Type | Hose Barb x Female |
| Pressure Rating | 350 PSI |
| Shape | Straight |
| Length | 2.53 in |
| Temperature Range [Min] | -40 °F |
| Tube O.D. | 3/4 in |
| Pipe Thread | 45° SAE / 37° JIC |
| Material | 303 Stainless Steel |
| Weight | 0.259 LB |

