| End Type | Hose Barb x Female |
| Component Material | Yellow Plastic Cap |
| Tube O.D. | 1 in |
| Female Thread Size | 1-5/16-12 |
| Temperature Range [Min] | -40 °F |
| Length | 2.67 in |
| Shape | Straight |
| Hex Size | 1 7/16 in |
| Material | 303 Stainless Steel |
| Pipe Thread | 45° SAE / 37° JIC |
| Pressure Rating | 350 PSI |
| Female Thread | UNF |
| Weight | 0.325 LB |

