Dixon Valve & Coupling
289-0407SAE
Female 45° SAE Swivel x Push-on 90° Elbow
Item #105377421
-
Prop 65
- Push-On Fittings
- 1/4" Hose I.D.
- 1/4" Tube O.D.
- 7/16-20 Female Thread Size
- Steel
| Fitting Type | Push-On Fittings |
| Fitting Description | Push-On Fittings |
| End Types | Hose Barb & UNF |
| Finish | Plated |
| Fitting Angle | 90° |
| Hose I.D. | 1/4 in |
| Female Thread Size | 7/16-20 |
| No. of Ends | 2 |
| Material | Steel |
| Weight | 0.062 LB |
-
Prop 65

