- Push-On Fittings
- 3/8" Hose I.D.
- 3/8" Tube O.D.
- 9/16-18 Female Thread Size
- Steel
| Fitting Description | Push-On Fittings |
| Material | Steel |
| Female Thread Size | 9/16-18 |
| Hose I.D. | 3/8 in |
| End Types | Hose Barb & UNF |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Finish | Plated |
| Fitting Type | Push-On Fittings |
| Weight | 0.1 LB |
-
Prop 65


