- Push-On Fittings
- 1/2" Hose I.D.
- 1/2" Tube O.D.
- 6/4-16 Female Thread Size
- Steel
| Material | Steel |
| Fitting Description | Push-On Fittings |
| Hose I.D. | 1/2 in |
| Finish | Plated |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Female Thread Size | 6/4-16 |
| Fitting Type | Push-On Fittings |
| End Types | Hose Barb & UNF |
| Weight | 0.181 LB |
-
Prop 65


