Dixon Valve & Coupling
290-0407
SUPERSEDED TO DIXO_2900407C, MTRL - 113340020
Item #106209029
-
Prop 65
- 1/4 ID, Male SAE Inverted Flare, Straight, Swivel Type Brass Push-On Fitting, 7/16-24 UN
| Fitting Angle | Straight, Swivel |
| No. of Barbs | 2 |
| No. of Ends | 2 |
| Tube OD | 1/4 in |
| End Types | Inverted & Hose Barb |
| Length | 1.520 in |
| Material | Brass |
| Thread Style | Male SAE Inverted Flare |
| Hose I.D. | 1/4 in |
| Threads per Inch | 24 |
| Hex Size | 7/16 in |
| Compatible Hose | Push Lock Hose |
| Length of Barbs | 0.77 in |
| Thread Type | UN |
| Pipe Size | N/A |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| End Size | 1/4 Hose Barb |
| Fitting Description | Straight, Swivel Type |
| Thread Size | 7/16 |
| Weight | 0.031 LB |
-
Prop 65

