Dixon Valve & Coupling
290-0408
SUPERSEDED TO DIXO_2900408C, MTRL - 113340021
Item #102994278
-
Prop 65
- 1/4 ID, Male SAE Inverted Flare, Straight, Swivel Type Brass Push-On Fitting, 1/2-20 UN
| Material | Brass |
| End Types | Inverted & Hose Barb |
| Fitting Angle | Straight, Swivel |
| No. of Ends | 2 |
| Length of Barbs | 0.77 in |
| Compatible Hose | Push Lock Hose |
| Threads per Inch | 20 |
| Fitting Description | Straight, Swivel Type |
| Thread Size | 1/2 |
| Hose I.D. | 1/4 in |
| Length | 1.580 in |
| Pipe Size | N/A |
| Tube OD | 5/16 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| End Size | 1/4 Hose Barb |
| No. of Barbs | 2 |
| Thread Style | Male SAE Inverted Flare |
| Thread Type | UN |
| Hex Size | 1/2 in |
| Weight | 0.038 LB |
-
Prop 65

