Dixon Valve & Coupling
290-0408
Male SAE Inverted Flare Swivel x Push-on Hose Barb
Item #103483516
-
Prop 65
- Push-On Fittings
- 1/4 in Hose I.D.
- 5/16 inTube O.D.
- 1/2-20 Male thread Size
- Brass
| Material | Brass |
| Male Thread Size | 1/2-20 |
| Thread Type | UNF |
| Fitting Description | Male SAE Swivel x Push-On Hose Barb |
| No. of Ends | 2 |
| Hose I.D. | 1/4 in |
| Weight | 0.038 LB |
-
Prop 65

