Dixon Valve & Coupling
290-0510
Male SAE Inverted Flare Swivel x Push-on Hose Barb
Item #103482994
-
Prop 65
- Push-On Fittings
- 5/16 in Hose I.D.
- 3/8 inTube O.D.
- 5/8-18 Male thread Size
- Brass
| Fitting Description | Male SAE Swivel x Push-On Hose Barb |
| Hose I.D. | 5/16 in |
| Material | Brass |
| Male Thread Size | 5/8-18 |
| No. of Ends | 2 |
| Thread Type | UNF |
| Weight | 0.06 LB |
-
Prop 65

