Dixon Valve & Coupling
290-0608
SUPERSEDED TO DIXO_2900608C, MTRL - 113340024
Item #102994279
-
Prop 65
- 3/8 ID, Male SAE Inverted Flare, Straight, Swivel Type Brass Push-On Fitting, 1/2-20 UN
| Material | Brass |
| Fitting Description | Straight, Swivel Type |
| End Types | Inverted & Hose Barb |
| Pipe Size | N/A |
| Thread Size | 1/2 |
| Thread Type | UN |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Length | 1.730 in |
| Hose I.D. | 3/8 in |
| No. of Ends | 2 |
| End Size | 3/8 Hose Barb |
| Hex Size | 1/2 in |
| Threads per Inch | 20 |
| Thread Style | Male SAE Inverted Flare |
| Tube OD | 5/16 in |
| Length of Barbs | 0.92 in |
| Compatible Hose | Push Lock Hose |
| No. of Barbs | 2 |
| Fitting Angle | Straight, Swivel |
| Weight | 0.058 LB |
-
Prop 65

