Dixon Valve & Coupling
290-0608
Male SAE Inverted Flare Swivel x Push-on Hose Barb
Item #103490474
-
Prop 65
- Push-On Fittings
- 3/8 in Hose I.D.
- 5/16 inTube O.D.
- 1/2-20 Male thread Size
- Brass
| Male Thread Size | 1/2-20 |
| Fitting Description | Male SAE Swivel x Push-On Hose Barb |
| No. of Ends | 2 |
| Thread Type | UNF |
| Hose I.D. | 3/8 in |
| Material | Brass |
| Weight | 0.06 LB |
-
Prop 65

