Dixon Valve & Coupling
292-0407
SUPERSEDED TO DIXO_2920407C, MTRL - 113340029
Item #106131605
-
Prop 65
- 1/4 ID, Female SAE Inverted Flare, Straight Brass Push-On Fitting, 7/16-24 UN
| Length of Barbs | 0.77 in |
| Pipe Size | N/A |
| Compatible Hose | Push Lock Hose |
| Thread Size | 7/16 |
| Hex Size | 1/2 in |
| Tube OD | 1/4 in |
| Material | Brass |
| Fitting Description | Straight |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Threads per Inch | 24 |
| No. of Ends | 2 |
| No. of Barbs | 2 |
| End Size | 1/4 Hose Barb |
| Length | 1.160 in |
| End Types | Inverted & Hose Barb |
| Hose I.D. | 1/4 in |
| Fitting Angle | Straight |
| Thread Type | UN |
| Thread Style | Female SAE Inverted Flare |
| Weight | 0.021 LB |
-
Prop 65

