Dixon Valve & Coupling
292-0812
Female SAE Inverted Flare Rigid x Push-on Hose Barb
Item #103482930
-
Prop 65
- Push-On Fittings
- 1/2 in Hose I.D.
- 1/2 inTube O.D.
- 3/4-18 Female thread Size
- Brass
| Female Thread Size | 3/4-18 |
| Hose I.D. | 1/2 in |
| Fitting Description | Rigid Female SAE x Push-On Hose Barb |
| Thread Type | UNF |
| No. of Ends | 2 |
| Material | Brass |
| Weight | 0.08 LB |
-
Prop 65

