- Push-On Fittings
- 1/4" Hose I.D.
- 1/4" Tube O.D.
- Brass
| Material | Brass |
| Fitting Description | Push-On Fittings |
| Connection Type | Rigid Tube x Push-On Hose Barb |
| End Type | Hose Barb & Tube |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Hose I.D. | 1/4 in |
| Weight | 0.018 LB |
-
Prop 65


