Dixon Valve & Coupling
294-1010
SUPERSEDED TO DIXO_2941010C, MTRL - 113340043
Item #106086307
-
Prop 65
- 5/8 ID, Male Rigid Tube Shank, Straight Brass Push-On Fitting, 5/8 Tube OD
| Compatible Hose | Push Lock Hose |
| Material | Brass |
| No. of Ends | 2 |
| Thread Type | N/A |
| Thread Style | Male Rigid Tube Shank |
| Length of Barbs | 1 1/2 in |
| Fitting Description | Straight |
| Tube OD | 5/8 in |
| End Size | 5/8 Hose Barb |
| Thread Size | None - Shank Only |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Fitting Angle | Straight |
| Hose I.D. | 5/8 in |
| End Types | Tubing & Hose Barb |
| No. of Barbs | 3 |
| Pipe Size | N/A |
| Length | 2.610 in |
| Weight | 0.088 LB |
-
Prop 65

