| Component Material | Yellow Plastic Cap |
| Tube O.D. | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Material | 303 Stainless Steel |
| Pressure Rating | 350 PSI |
| Length | 1.88 in |
| Hose ID | 1/4 in |
| Weight | 0.018 LB |
| Component Material | Yellow Plastic Cap |
| Tube O.D. | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Material | 303 Stainless Steel |
| Pressure Rating | 350 PSI |
| Length | 1.88 in |
| Hose ID | 1/4 in |
| Weight | 0.018 LB |