| Tube O.D. | 3/8 in |
| Length | 2.03 in |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Material | 303 Stainless Steel |
| Component Material | Yellow Plastic Cap |
| Hose ID | 3/8 in |
| Weight | 0.035 LB |
| Tube O.D. | 3/8 in |
| Length | 2.03 in |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| Material | 303 Stainless Steel |
| Component Material | Yellow Plastic Cap |
| Hose ID | 3/8 in |
| Weight | 0.035 LB |