- 1/4 ID, Brass Push-On Splicer
| Material | Brass |
| Hose I.D. | 1/4 in |
| Length | 1.730 in |
| No. of Barbs | 2 |
| Compatible Hose | Push Lock Hose |
| Fitting Description | Hose Splicer |
| Length of Barbs | 0.77 in |
| Weight | 0.025 LB |
-
Prop 65
| Material | Brass |
| Hose I.D. | 1/4 in |
| Length | 1.730 in |
| No. of Barbs | 2 |
| Compatible Hose | Push Lock Hose |
| Fitting Description | Hose Splicer |
| Length of Barbs | 0.77 in |
| Weight | 0.025 LB |
Prop 65