- 1/4" Hose ID
- 1.73" Length
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| End Type | Hose Barb x Hose Barb |
| Hose Size | 1/4 in |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Length | 1.73 in |
| Pressure Rating | 350 PSI |
| Shape | Straight |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Fitting Description | Push-On Hose Mender |
| Component Material | Yellow Plastic Cap |
| Weight | 0.025 LB |
-
Prop 65


