- 3/8" Hose ID
- 2.05" Length
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| Hose Size | 3/8 in |
| Shape | Straight |
| Length | 2.05 in |
| Fitting Description | Push-On Hose Mender |
| Material | Brass |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Component Material | Yellow Plastic Cap |
| Temperature Range [Min] | -40 °F |
| Pressure Rating | 350 PSI |
| End Type | Hose Barb x Hose Barb |
| Weight | 0.075 LB |
-
Prop 65


