- 1/2" Hose ID
- 2.25" Length
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| Fitting Description | Push-On Hose Mender |
| Temperature Range [Min] | -40 °F |
| End Type | Hose Barb x Hose Barb |
| Pressure Rating | 350 PSI |
| Component Material | Yellow Plastic Cap |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Shape | Straight |
| Material | Brass |
| Hose Size | 1/2 in |
| Length | 2.25 in |
| Weight | 0.075 LB |
-
Prop 65


