- 3/4" Hose ID
- 3.21" Length
features
- Push-on fittings will fully grip hose when pushed all the way into hose
- cut end of hose is completely concealed by plastic cap
- Specially designed for use with Push-On (Push-Lok) style hose only
| Hose I.D. | 3/4 |
| Hose Size | 3/4 in |
| Fitting Description | Push-On Hose Mender |
| Pressure @ Temp. | 350 psi @ 72 °F |
| Material | Brass |
| Weight | 0.154 LB |
-
Prop 65


