Dixon Valve & Coupling
2AGF2-PV
SUPERSEDED TO DIXO_2AGF2-PV, MTRL - 103011232
Item #101940200
-
Prop 65
- 1/4" Body Size Coupler w/ 1/4" Female NPTF
- Steel
- Poppet Style
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Body Size | 1/4 in |
| Body Material | Steel |
| Component | Coupler |
| Connection Type | Female NPTF |
| Operating Pressure [Max] | 5075 psi |
| Series | AG Series |
| Connection Size | 1/4 |
| Weight | 0.25 LB |
-
Prop 65

