Dixon Valve & Coupling
2AM2-B
DQC A-Series Pneumatic 1/4 in Brass Male Threaded Coupler
Item #101895571
-
Prop 65
- 1/4 in Size
- Brass Material
- Male Pipe Thread Connection
applications
- A series couplers are intended for use in compressed air service where the convenience of one hand operation and a compact profile is desired.
| Body Size | 1/4 in |
| Flow [Max] | 25 CFM At 100 PSI |
| Material | Brass |
| Thread Size | 1/4 in |
| Hex Size | 11/16 in |
| Type | Quick-Connect Coupler |
| O.D. [Max] | 0.77 in |
| Operating Pressure | 500 psi |
| Connection | Male Pipe Thread |
| Length | 2.23 in |
| Size | 1/4 in |
| Interchange | A Series |
| Pipe Thread | NPT / NPTF |
| Series | DQC A-Series |
| Thread Type | NPT |
| Thread | NPTF |
| Weight | 0.15 LB |
-
Prop 65

