- 1/4 in Thread Size
- Female NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Series | DQC DF-Series |
| Material | Brass |
| Length | 2.38 in, 60.5 mm |
| Thread Size | 1/4 in |
| Weight | 0.22 LB |
| Series | DQC DF-Series |
| Material | Brass |
| Length | 2.38 in, 60.5 mm |
| Thread Size | 1/4 in |
| Weight | 0.22 LB |