- 1/4 in Body Size
- 3/8 in Thread Size
- Female NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Length | 2.38 in, 60.5 mm |
| Material | Brass |
| Series | DQC DF-Series |
| Thread Size | 3/8 in |
| Weight | 0.24 LB |
| Length | 2.38 in, 60.5 mm |
| Material | Brass |
| Series | DQC DF-Series |
| Thread Size | 3/8 in |
| Weight | 0.24 LB |