- 1/4 in Body Size
- 1/4 in Thread Size
- Male NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Series | DQC DF-Series |
| Length | 2.34 in, 59.4 mm |
| Thread Size | 1/4 in |
| Material | Brass |
| Weight | 0.21 LB |
| Series | DQC DF-Series |
| Length | 2.34 in, 59.4 mm |
| Thread Size | 1/4 in |
| Material | Brass |
| Weight | 0.21 LB |