- 1/4 in Body Size
- 3/8 in Hose ID
- Hose Barb Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Material | Brass |
| Series | DQC DF-Series |
| Length | 2.9 in, 73.7 mm |
| Weight | 0.21 LB |
| Material | Brass |
| Series | DQC DF-Series |
| Length | 2.9 in, 73.7 mm |
| Weight | 0.21 LB |