Dixon Valve & Coupling
2EF2-S
E-Series Straight-Through Interchange Coupling
Item #112485721
-
Prop 65
- Coupler
- 1/4 in Female NPTF
- 303 Stainless Steel
features
- Smooth bore full-flow design ensures maximum flow with minimal pressure drop
| Body Size | 1/4 in |
| Body Material | 303 Stainless Steel |
| Connection Type | Female NPTF |
| Operating Pressure [Max] | 6,700 psi |
| Component | Coupler |
| Connection Size | 1/4 in |
| Weight | 0.65 LB |
-
Prop 65

