Dixon Valve & Coupling
2EM2-S
E-Series Straight-Through Interchange Coupling
Item #111528069
-
Prop 65
- Coupler
- 1/4 in Male NPTF
- 303 Stainless Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| End Type | Coupler |
| Male Thread Size | 1/4-18 |
| Burst Pressure | 26,800 PSI, 1,848 bar |
| Connection Size | 1/4 in |
| Material | 303 Stainless Steel |
| Male Thread | NPTF |
| Size | 1/4 in |
| Operating Pressure [Max] | 6,700 PSI, 462 Bar |
| Body Size | 1/4 in |
| Body Material | 303 Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Included | E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit, E-Series Straight Through Coupler Seal Kit |
| Connection Type | Male NPTF |
| Component | Coupler |
| Weight | 0.15 LB |
-
Prop 65

