Dixon Valve & Coupling
2ES2-B
E-Series Straight Through 1/4 in Brass Hose Barb Coupler
Item #103318519
-
Prop 65
- 1/4 in Size
- Brass Material
- Coupler End Type
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| End Type | Coupler |
| Body Size | 1/4 in |
| O.D. [Max] | 1 in, 25.4 mm |
| Length | 2.06 in, 52.2 mm |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 20,800 PSI, 1,434 bar |
| Material | Brass |
| Size | 1/4 in |
| Operating Pressure | 5200 psi |
| Type | Hose Barb Coupler |
| Hose I.D. | 1/4 in |
| Operating Pressure [Max] | 5200 PSI, 359 Bar |
| Weight | 0.16 LB |
-
Prop 65

