- 1/4 in Body Size
- 1/4 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- 303 Stainless Steel Material
| Length | 2.07 in, 52.6 mm |
| Series | DQC DF-Series |
| Thread Size | 1/4 in |
| Material | 303 Stainless Steel |
| Weight | 0.2 LB |
| Length | 2.07 in, 52.6 mm |
| Series | DQC DF-Series |
| Thread Size | 1/4 in |
| Material | 303 Stainless Steel |
| Weight | 0.2 LB |