- 1/4 in Body Size
- 3/8 in Thread Size
- Female NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Material | Brass |
| Thread Size | 3/8 in |
| Series | DQC DF-Series |
| Length | 2.1 in, 53.3 mm |
| Weight | 0.23 LB |
| Material | Brass |
| Thread Size | 3/8 in |
| Series | DQC DF-Series |
| Length | 2.1 in, 53.3 mm |
| Weight | 0.23 LB |