Skip to content Skip to navigation menu
H-Series ISO-B Dust Cap/Plug

2HDP-H2DC

H-Series ISO-B Dust Cap/Plug
Item #111448814
  • 1/4 in Body Size
  • Nitrile Material
H-Series ISO-B Dust Cap/Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/4 in Body Size
  • Nitrile Material

features

  • Combination dust cap/plug fits both female and male coupling halves
Series DQC H-Series
Body Size 1/4 in
Material Nitrile
Weight 0.02 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison