- 1/4 in Body Size
- Steel Material
- 1/4-18 Thread Size
- Female NPTF Thread
- 1.12 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Series | DQC H-Series |
| Length | 2.26 in, 57.4 mm |
| Thread Size | 1/4-18 |
| Temperature Range [Max] | 250 °F |
| Burst Pressure | 22500 psi, 1550 bar |
| Temperature Range [Min] | -40 °F |
| Body Size | 1/4 in |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Hex Size | 7/8 in |
| Material | Steel |
| Thread | Female NPTF |
| O.D. [Max] | 1.12 in, 28.4 mm |
| Weight | 0.268 LB |
-
Prop 65


