Dixon Valve & Coupling
2IG2011XX11XX1
BV2IGN Series Pneumatically Actuated Stainless Steel Ball Valve
Item #121037758
- BV2IGN Series
- Pneumatically Actuated Stainless Steel Ball Valve
- 3-Piece
- 2 in NPT Female Thread
- Normally Closed
applications
- Suitable for industrial applications
- Can be used in the sanitary industry on the non-process side
features
- Limit switch box
- Open/Close Beach
- (2) SPDT Mech Switches
- ISO 5211 mounting pad
- Self centering valve ends
- 3-piece design allows for ball and seat replacement without having to remove the valve from the line
| Media Temperature [Max] | 400° F |
| Actuation | Pneumatically Actuated |
| Body Style | 3 Piece |
| Port Size | 2 in |
| CWP | 1000 PSI WOG |
| Port Type | NPT |
| Weight | 0.0 KG |
