- 1/4 in Thread Size
- Female NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Body Material
| Material | Brass |
| Thread Size | 1/4 in |
| Series | DQC J-Series |
| Length | 2.04 in, 51.8 mm |
| Weight | 0.22 LB |
-
Prop 65
| Material | Brass |
| Thread Size | 1/4 in |
| Series | DQC J-Series |
| Length | 2.04 in, 51.8 mm |
| Weight | 0.22 LB |
Prop 65