- 1/4 in Body Size
- 1/4-18 Thread Size
- Female NPTF Thread
- 1 in Max. OD
- 5000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| O.D. [Max] | 1 in, 25.4 mm |
| Series | DQC K-Series |
| Temperature Range [Max] | 250 °F |
| Thread | Female NPTF |
| Body Size | 1/4 in |
| Material | Steel |
| Length | 1.89 in, 47.9 mm |
| Temperature Range [Min] | -40 °F |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Burst Pressure | 18270 psi, 1200 bar |
| Thread Size | 1/4-18 |
| Hex Size | 3/4 in |
| Weight | 0.5 LB |
-
Prop 65


