- 1/4 in Thread Size
- Male NPT Thread
- 1.06 in Max. OD
- 1.7 in Length
| Hex Size | 13/16 in |
| Length | 1.7 in |
| Material | Nickel Plated Brass Body, Steel Sleeve |
| O.D. [Max] | 1.06 in |
| Series | DQC M-Series |
| Thread Size | 1/4 in |
| Thread | Male NPT |
| Weight | 0.18 LB |
-
Prop 65


