- Male Coupler
- 2.44 in Overall Length
- 1/4 in NPT
- 3/4 in Hex Size
description
- Universal Series Couplers accept ARO 210, Industrial, Truflate, Lincoln, Italian Standard and CEJN 320.
features
- Euro-style valving ensures maximum flow performance and automatic connection with minimal force required
- High concentration of locking balls reduces incidents of brinneling during operation
- First six-in-one coupler, accepting: ARO 210, MIL-C-4109F (A-A-59439), Truflate, Lincoln, Italian Standard and CEJN 320
- Couplers have a sleeve-guard lip to reduce the risk of accidental disconnection while in service
- Pneumatically energized seal molds itself to each nipple to maximize sealing performance at all pressures
caution
- WARNING: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm
- do not use in connection with drinking water
- wash hands after handling
| Temperature Range [Max] | 250 °F |
| Connection | Male Pipe Thread |
| Component | Coupler |
| Male Thread | 1/4 in NPT |
| Connection Type | Male NPTF |
| Pipe Thread | 1/4 in |
| Air Body Material | Brass |
| Fitting Series | U - Series |
| Operating Pressure [Max] | 300 PSI, 20 bar |
| Connection Size | 1/4 |
| Thread Size | 1/4 in |
| Hex Size | 3/4 in |
| Series | DQC U-Series |
| Fitting Type | Coupler |
| Body Size | 1/4 in |
| Size | 1/4 in |
| O.D. [Max] | 0.92 in |
| Temperature Range [Min] | -40 °F |
| Thread | NPT |
| Overall Length | 2.440 in |
| Burst Pressure [Min] | 1,000 psi |
| Body Material | Brass |
| Material | Brass |
| Fitting Description | Quick Disconnect Coupling |
| Interchange | Universal |
| Length | 2.44 in |
| Weight | 0.2 LB |
-
Prop 65


