- Male Pipe Thread Connection
- 1/4 in Size
- Steel
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Size | 1/4 in |
| Hex Size | 5/8 in |
| Material | Steel |
| Interchange | Snap-Tite H/IH Interchange |
| O.D. [Max] | 0.99 in, 25.1 mm |
| Coupling Configuration | Unvalved |
| Burst Pressure | 29500 PSI, 2000 bar |
| Thread Size | 1/4-18 |
| Connection | Male Pipe Thread |
| Thread | Male NPTF |
| Operating Pressure [Max] | 11000 PSI, 760 bar |
| Temperature Range [Min] | -40 °F |
| Series | DQC V-Series |
| Length | 1.82 in, 46.2 mm |
| Weight | 0.19 LB |
-
Prop 65


