Dixon Valve & Coupling
2WAYBV300
Dixon MannTek Aluminum 2-Way Full Flow Female NPT Ball Valve
Item #103734419
-
Prop 65
- 3 in Size
- Aluminum Material
- Female NPT Connection
features
- High flow rate low pressure drop
- Spindle can be disassembled even when ball valve is installed
| Material | Aluminum |
| Operating Pressure [Max] | 150 PSI |
| Type | Valve |
| Included | S-BTH-01, 3-2WAYBVRK, S-BSR4-01, 1827-1B |
| Seal | FPM |
| Thread | Female NPT |
| Size | 3 in |
| Connection | Female NPT |
| Weight | 11.92 LB |
-
Prop 65

