Dixon Valve & Coupling
2WCA4030F-P
Cast Brass Double Clapper Concealed Type Siamese Assembly
Item #110878489
- Siamese Assembly Type
- Cast Brass Material
features
- Fully reversible with a perpendicular trunnion allowing one body to be installed for top and bottom connections
| Finish | Polished |
| Material | Cast Brass |
| Operating Pressure [Max] | 250 PSI |
| Outlet | 4 in Female NPT |
| Inlet Size | (2) 3 in Female NST (NH) |
| Weight | 20.38 LB |
