Dixon Valve & Coupling
2WCA6025F-C
Cast Brass Double Clapper Concealed Type Siamese Assembly
Item #110878490
- Siamese Assembly Type
- Cast Brass Material
features
- Fully reversible with a perpendicular trunnion allowing one body to be installed for top and bottom connections
| Finish | Polished Chrome Plated |
| Operating Pressure [Max] | 250 PSI |
| Outlet | 6 in Female NPT |
| Inlet Size | (2) 2 1/2 in Female NST (NH) |
| Material | Cast Brass |
| Weight | 10.765 LB |
