Dixon Valve & Coupling
2WSA4025F
Cast Brass Double Clapper Concealed Siamese Assembly
Item #110878494
- Cast Brass Material
features
- 1 21-133 90 Siamese body double clapper 2 12-127 pin plug plugs with chains 1 23-404 sleeve 1 24-405 escutcheon plate
| Outlet | 4 in Female NPT |
| Finish | Cast |
| Inlet Size | (2) 2 1/2 in Female NST (NH) |
| Material | Cast Brass |
| Type | Sidewalk Connection |
| End Type | 2-Way |
| Weight | 32.13 LB |
