- 3000 Series Hydraulic Quick Connect Fitting
- Male/Female
| Connection Type | Male/Female |
| Male Thread | 3/8 in NPT |
| Type | Adapter |
| Operating Pressure [Max] | 10000 psi |
| Female Quick | 3/8 in |
| Weight | 0.5 LB |
-
Prop 65
| Connection Type | Male/Female |
| Male Thread | 3/8 in NPT |
| Type | Adapter |
| Operating Pressure [Max] | 10000 psi |
| Female Quick | 3/8 in |
| Weight | 0.5 LB |
Prop 65