- Straight Hydraulic Adapter
- 1" Flange Size
- 1" Tube O.D.
- 1 5/16-12 Male Thread Size
- Carbon Steel
| End Types | JIC & Flange |
| Fitting Angle | Straight |
| Tube O.D. | 1 in |
| No. of Ends | 2 |
| Fitting Description | Hydraulic Adapter |
| Male Thread Size | 1 5/16-12 |
| Material | Carbon Steel |
| Code | Code 61 |
| Weight | 0.89 LB |
-
Prop 65


