- Straight Hydraulic Adapter
- 1 1/2" Flange Size
- 2" Tube O.D.
- 2 1/2-12 Male Thread Size
- Carbon Steel
| Code | Code 61 |
| Fitting Description | Hydraulic Adapter |
| No. of Ends | 2 |
| Tube O.D. | 2 in |
| Male Thread Size | 2 1/2-12 |
| End Types | JIC & Flange |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Weight | 2.755 LB |
-
Prop 65


